




€7.46/ pieceexcl. VAT
€9.03incl. VAT
300 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R |
Designation | WH12SR3/8 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 400 |
d1 | 12 mm |
d2 | G 3/8" |
d6 | 22 mm |
dx | 8 mm |
dy | 8 mm |
i | 12 mm |
I4 | 37.5 mm |
l2 | 18.5 mm |
l3 | 16.5 mm |
lg2 | 26 mm |
SW2 | 27 mm |
SW4 | 22 mm |
€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 04/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 09/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1267 In stock - Estimated delivery date 09/11/2026