






€101.15/ pieceexcl. VAT
€122.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLSD |
Type | TLSD 250/HB2 |
Drive mechanism | Electromechanical |
Container volume | 250 ml |
Lubricant | LGHB 2 |
DIN standard | DIN 51825 KP2N-20 |
Approval | Ex-Zone 0 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -20 to 150 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 3 m |
Degree of protection (IP) | 65 |
Alarm function | Yes |
Storage temperature unit | 20 °C |
Storage time in months | 36 |
Nominal service time | Instelbaar: 1,2,3,4,6,8,9,10 en 12 Months |
Weight | 0.8 kg |
Connection | G 1/4" |
€34.91/ pieceexcl. VAT
€42.24incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 10/11/2026€48.71/ pieceexcl. VAT
€58.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026€43.19/ pieceexcl. VAT
€52.26incl. VAT
60 In stock - Estimated delivery date 10/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026€49.63/ pieceexcl. VAT
€60.05incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026