

€49.63/ pieceexcl. VAT
€60.05incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGHB |
Type | Refill Cartridge Set |
Drive mechanism | Electromechanical |
Container volume | 250 ml |
Lubricant | LGHB 2 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -20 to 150 °C |
Number of connections | 1 |
Degree of protection (IP) | 65 |
Alarm function | No |
Storage time in months | 36 |
Weight | 0.44 kg |
Connection | G 1/4" |
€43.19/ pieceexcl. VAT
€52.26incl. VAT
60 In stock - Estimated delivery date 09/11/2026€48.71/ pieceexcl. VAT
€58.94incl. VAT
4 In stock - Estimated delivery date 09/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
70 In stock - Estimated delivery date 09/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026