SKF

SKF System 24 TLSD Refill Set With 125 ml of LGHB 2

  • ERIKS:12531312
  • Manufacturer:7316575639532
Image 1
The SKF LGHB 2/SD125 is a re-fill set for the TLSD single point lubricators.
This set contains a canister filled with 125 ml of SKF LGHB 2 grease and includes a new battery pack (TLSD 1-BAT).
The LGHB 2/SD125 is recommended as a direct re-fill set for TLSD 125/HB2 and TLSD 250/HB2, while it can be used with every TLSD lubricator.
For using this re-fill set with a TLSD 1-DU, the support plate TLSD 1-SP is required and needs to be purchased separately.
Save to list

€34.91/ pieceexcl. VAT

€42.24incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGHB
Type
Refill Cartridge Set
Drive mechanism
Electromechanical
Container volume
125 ml
Lubricant
LGHB 2
Ambient temperature
from 0 to 50 °C
Operating temperature
from -20 to 150 °C
Number of connections
1
Degree of protection (IP)
65
Alarm function
No
Storage time in months
36
Weight
0.28 kg
Connection
G 1/4"
Alternatives
Product Image

SKF Refill set LGHQ 2/SD250

  • Eriks:14150707
  • Manufacturer:LGHQ 2/SD250

€48.71/ pieceexcl. VAT

€58.94incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGFP 2

  • Eriks:12482114
  • Manufacturer:LGFP 2/SD125
This product is no longer offered.Explore similar products in our assortment
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGEM 2

  • Eriks:12590851
  • Manufacturer:LGEM 2/SD125

€34.91/ pieceexcl. VAT

€42.24incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 10/11/2026
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGWA 2

  • Eriks:12482072
  • Manufacturer:LGWA 2/SD250

€43.19/ pieceexcl. VAT

€52.26incl. VAT

60 In stock - Estimated delivery date 10/11/2026
Related products
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGHB 2

  • Eriks:12481364
  • Manufacturer:LGHB 2/SD250

€49.63/ pieceexcl. VAT

€60.05incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026