


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGFP |
Type | LGFP 2/SD125 |
Drive mechanism | Battery |
Container volume | 125 ml |
Lubricant | LGFP 2 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -20 to 110 °C |
Number of connections | 1 |
Degree of protection (IP) | 65 |
Weight | 0.27 kg |
Connection | G 1/4" |