SKF

SKF TLMR 101 Automatic Lubricant Dispenser Pump Battery Powered

  • ERIKS:12704212
  • Manufacturer:7316575884932
Image 1
Image 2
Image 1
Image 2
TLMR 101 Automatic Lubricant Dispenser Pump Battery Powered
Save to list

€256.63/ pieceexcl. VAT

€310.52incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLMR
Type
Lubricant Dispenser
Drive mechanism
Electromechanical
DIN standard
DIN EN 60529
Ambient temperature
from -25 to 70 °C
Operating temperature
from -25 to 70 °C
Max. operating pressure
30 bar
Maximum length of feedlines
5 m
Degree of protection (IP)
67
Alarm function
No
Weight
0.72 kg
Norm
DIN 60529
Length
5000 mm
Connection
G1/4
Alternatives
Product Image

SKF Cartridge and battery LGWA 2/MR 120B

  • Eriks:13378603
  • Manufacturer:LGWA 2/MR120B

€68.03/ pieceexcl. VAT

€82.32incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 09/11/2026
Product Image

SKF Cartridge and battery LGWA 2/MR 380B

  • Eriks:13378691
  • Manufacturer:LGWA 2/MR380B

€72.63/ pieceexcl. VAT

€87.88incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 05/11/2026

€69.87/ pieceexcl. VAT

€84.54incl. VAT

26 In stock - Estimated delivery date 05/11/2026
Spare parts & accessories
Product Image

SKF LAPE 35 Extension 35mm

  • Eriks:23766563
  • Manufacturer:LAPE 35

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 05/11/2026
Product Image

SKF LAPN 6 Nipple 1/4"-M6

  • Eriks:23766581
  • Manufacturer:LAPN 6

€5.33/ pieceexcl. VAT

€6.45incl. VAT

363 In stock - Estimated delivery date 05/11/2026
Product Image

SKF LAPV 1/4 Non Return Valve 1/4"

  • Eriks:23766588
  • Manufacturer:LAPV 1/4

€21.11/ pieceexcl. VAT

€25.54incl. VAT

Estimated delivery date - 16/11/2026
Product Image

SKF LAPN 1/4UNF Nipple 1/4"-1/4"UNF

  • Eriks:23766574
  • Manufacturer:LAPN 1/4UNF

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Sold per: 10Min. order: 10

90 In stock - Estimated delivery date 05/11/2026