SKF

SKF Refill Set For TLMR 101 With Grease Cartridge 380ml LGEP 2 And Battery LGEP 2/MR380B

  • ERIKS:13378604
  • Manufacturer:7316575900878
Image 1
Image 2
Image 1
Image 2
SKF Refill Set Of 380ml Cartridge LGEP 2 And Batteries For TLMR
Save to list

€69.87/ pieceexcl. VAT

€84.54incl. VAT

26 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGEP
Type
Refill Cartridge Set
Drive mechanism
Electromechanical
Container volume
380 ml
Lubricant
LGEP 2
Ambient temperature
from -25 to 70 °C
Operating temperature
from -20 to 110 °C
Max. operating pressure
30 bar
Number of connections
1
Maximum length of feedlines
5 m
Degree of protection (IP)
67
Alarm function
No
Storage time in months
36
Weight
0.6 kg
Connection
G 1/4"