

€72.63/ pieceexcl. VAT
€87.88incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGWA |
Type | Refill Cartridge Set |
Drive mechanism | Battery |
Container volume | 380 ml |
Lubricant | LGWA 2 |
DIN standard | DIN 51825 KP2N-30 |
Ambient temperature | from -25 to 70 °C |
Operating temperature | from -30 to 140 °C |
Storage time in months | 36 |
Weight | 0.531 kg |