SKF

SKF LAPE 35 Extension 35mm

  • ERIKS:23766563
  • Manufacturer:7316571444512
Image 1
Image 2
Image 1
Image 2
35mm Extension for SKF System 24 Lubricators
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAPE
Type
Lubrication Accessory Extension
Weight
0.03 kg
Length
35 mm