




€48.71/ pieceexcl. VAT
€58.94incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGHQ |
Type | Refill Cartridge Set |
Drive mechanism | Battery |
Container volume | 250 ml |
Lubricant | LGHQ 2 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -30 to 160 °C |
Storage time in months | 36 |
Weight | 0.42 kg |
€49.63/ pieceexcl. VAT
€60.05incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026€48.71/ pieceexcl. VAT
€58.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
70 In stock - Estimated delivery date 05/11/2026