SKF

SKF Single point automatic lubricator 125ml with LGEM 2 high viscosity bearing grease with solid lubricants grease TLSD 125/EM2

  • ERIKS:12590807
  • Manufacturer:7316575835484
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
System 24 Electro-mechanical Single-point automatic lubricator. Reliable automatic lubricator under fluctuating operating temperatures or when the application conditions such as high levels of vibrating, limited space or hazardous environments require a remote mounting.    
  • Temperature independent dispense rate
  • Maximum discharge pressure of 5 bar over the whole dispensing period
  • Suitable for both direct and remote installation
  • Transparent reservoir allows visual inspection
  • Red-yellow-green LEDs indicate the lubricator’s status
  • Refill sets include battery pack
  • Supplied with support flange for enhanced sturdiness
  • SKF DialSet software helps to calculate the correct dispense rate
Save to list

€102.99/ pieceexcl. VAT

€124.62incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLSD
Type
TLSD 125/ EM2
Drive mechanism
Electromechanical
Container volume
125 ml
Lubricant
LGEM 2
DIN standard
DIN 51825 KPF2K-20
Approval
Ex-Zone 0
Ambient temperature
from 0 to 50 °C
Operating temperature
from -20 to 120 °C
Max. operating pressure
5 bar
Number of connections
100 %
Maximum length of feedlines
3 m
Degree of protection (IP)
65
Alarm function
Yes
Storage temperature unit
20 °C
Storage time in months
36
Nominal service time
Instelbaar: 1,2,3,4,6,8,9,10 en 12 Months
Weight
0.635 kg
Connection
G 1/4"
Alternatives
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGHB 2

  • Eriks:12481364
  • Manufacturer:LGHB 2/SD250

€49.63/ pieceexcl. VAT

€60.05incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGHB 2

  • Eriks:12531312
  • Manufacturer:LGHB 2/SD125

€34.91/ pieceexcl. VAT

€42.24incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGWA 2

  • Eriks:12479181
  • Manufacturer:LGWA 2/SD125

€30.31/ pieceexcl. VAT

€36.68incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGWA 2

  • Eriks:12482072
  • Manufacturer:LGWA 2/SD250

€43.19/ pieceexcl. VAT

€52.26incl. VAT

60 In stock - Estimated delivery date 10/11/2026
Related products
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGEM 2

  • Eriks:12590853
  • Manufacturer:LGEM 2/SD250

€48.71/ pieceexcl. VAT

€58.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGEM 2

  • Eriks:12590851
  • Manufacturer:LGEM 2/SD125

€34.91/ pieceexcl. VAT

€42.24incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 10/11/2026