

€30.31/ pieceexcl. VAT
€36.68incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGWA |
Type | Refill Cartridge Set |
Drive mechanism | Electromechanical |
Container volume | 125 ml |
Lubricant | LGWA 2 |
DIN standard | DIN 51825 KP2N-30 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -30 to 140 °C |
Number of connections | 1 |
Degree of protection (IP) | 65 |
Storage time in months | 36 |
Weight | 0.27 kg |
Connection | G 1/4" |
€18.35/ pieceexcl. VAT
€22.20incl. VAT
106 In stock - Estimated delivery date 10/11/2026€48.71/ pieceexcl. VAT
€58.94incl. VAT
4 In stock - Estimated delivery date 10/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 10/11/2026€43.19/ pieceexcl. VAT
€52.26incl. VAT
60 In stock - Estimated delivery date 10/11/2026