Lock Nut KM 5

  • ERIKS:11552076
Image 1
Overview

This lock nut is designed for reliable bearing location on a shaft in demanding industrial environments. It features a metric thread and four spanner slots for secure installation. Locking is achieved by a lock washer enhancing operational safety and axle stability. The component supports straightforward installation and removal minimising downtime during maintenance.

Features
  • Metric thread design ensures precise fitting and stable bearing location under dynamic loads
  • Four equally spaced spanner slots simplify installation and removal for efficient maintenance routines
  • Lock washer compatibility prevents unintentional loosening to maintain operational reliability
  • Reusable design reduces replacement costs and supports sustainable maintenance practices
Application & Usage
  • Used with bearing housings requiring secure shaft positioning
  • Ideal for equipment needing frequent bearing replacement or adjustment
  • Compatible with assemblies where metric thread lock nuts are specified
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

330 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 25x1.5
Outer Diameter
38 mm
Width
7 mm
d1
25 mm