




€1.19/ pieceexcl. VAT
€1.44incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 25 mm |
Outer Diameter | 42 mm |
Thickness | 1.25 mm |
B | 1.25 mm |
d | 25 mm |
d1 | 32 mm |
d2 | 42 mm |
f | 5 mm |
M | 23 mm |
€0.81/ pieceexcl. VAT
€0.98incl. VAT
465 In stock - Estimated delivery date 13/11/2026