




€283.19/ pieceexcl. VAT
€342.66incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 200x3 |
Outer Diameter | 250 mm |
Width | 29 mm |
Inner Diameter | 200 mm |
B | 29 mm |
b | 18 mm |
B3 | 200 mm |
d1 | 226 mm |
d3 | 250 mm |
G | M 200x3 |
G | 200 mm |
h | 8 mm |
€192.36/ pieceexcl. VAT
€232.76incl. VAT
5 In stock - Estimated delivery date 04/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 04/11/2026€44.33/ pieceexcl. VAT
€53.64incl. VAT
1 In stock - Estimated delivery date 04/11/2026