

€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 195 to 245 mm |
Wrench width | 7.6772 to 9.6457 in |
Length | 313 mm |
Material | Cast iron |
Weight | 4.17 lb |
Weight | 1890 g |
Thickness | 27 |
Thickness | 1.063 in |
Length | 12.3228 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |