




€44.33/ pieceexcl. VAT
€53.64incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 200 mm |
Outer Diameter | 262 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 200 mm |
d1 | 226 mm |
d2 | 262 mm |
f | 20 mm |
M | 194 mm |
€35.46/ pieceexcl. VAT
€42.91incl. VAT
9 In stock - Estimated delivery date 05/11/2026