Lock Nut KM 40

  • ERIKS:11551852
Image 1
Overview

This lock nut is designed for secure bearing location onto shafts in demanding industrial settings. It features a metric thread and four evenly spaced slots for easy engagement with a spanner. Locking is achieved by using a lock washer enhancing operational reliability. The component is reusable if undamaged contributing to maintenance efficiency.

Features
  • Metric thread design enables reliable and consistent shaft mounting in diverse machinery
  • Four equally spaced spanner slots allow straightforward and efficient installation and removal
  • Lock washer compatibility ensures operational security by preventing unintentional loosening
  • Reusable construction supports cost-effective maintenance without compromising performance
Application & Usage
  • Used with bearing housings requiring secure axial location
  • Ideal for shaft assemblies in mechanical drive systems
  • Compatible with equipment utilising lock washers for enhanced safety
Save to list

€192.36/ pieceexcl. VAT

€232.76incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 200x3
Outer Diameter
250 mm
Width
29 mm
d1
200 mm