




€190.50/ pieceexcl. VAT
€230.51incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 170x3 |
Outer Diameter | 220 mm |
Width | 26 mm |
Inner Diameter | 170 mm |
B | 26 mm |
b | 16 mm |
B3 | 170 mm |
d1 | 193 mm |
d3 | 220 mm |
G | M 170x3 |
G | 170 mm |
h | 7 mm |
€129.40/ pieceexcl. VAT
€156.57incl. VAT
22 In stock - Estimated delivery date 16/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 16/11/2026€36.45/ pieceexcl. VAT
€44.10incl. VAT
1 In stock - Estimated delivery date 16/11/2026