Lock Nut KM 34

  • ERIKS:11551899
Image 1
Overview

This lock nut is engineered for securing bearings onto shafts in demanding industrial environments. It features a metric thread and four equally spaced slots to accommodate a spanner for installation. Locking is achieved by a lock washer ensuring reliable fastening and minimising risk of unintentional loosening. Designed for reuse with a new lock washer it provides a stable and straightforward mounting solution.

Features
  • Metric thread design ensures compatibility with standard industrial shafts for easier integration
  • Four equally spaced slots enable secure spanner engagement for precise installation
  • Lock washer mechanism prevents unintentional loosening maintaining operational safety
  • Reusable construction with new lock washer reduces maintenance costs and downtime
Application & Usage
  • Used with rotating machinery requiring secure shaft bearing positioning
  • Ideal for heavy equipment maintenance where reliable fastening is critical
  • Compatible with industrial assemblies needing frequent disassembly and reinstallation
Save to list

€129.40/ pieceexcl. VAT

€156.57incl. VAT

22 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 170x3
Outer Diameter
220 mm
Width
26 mm
Inner Diameter
170 mm