SKF

SKF Lock ring MB 34

  • ERIKS:23766818
  • Manufacturer:7316577011756
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€36.45/ pieceexcl. VAT

€44.10incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
170 mm
Outer Diameter
232 mm
Thickness
2.5 mm
B
2.5 mm
d
170 mm
d1
193 mm
d2
232 mm
f
18 mm
M
164 mm
Alternatives
Product Image

Lock ring MB 34

  • Eriks:11552213

€29.16/ pieceexcl. VAT

€35.28incl. VAT

19 In stock - Estimated delivery date 16/11/2026