




€167.47/ pieceexcl. VAT
€202.64incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 160x3 |
Outer Diameter | 210 mm |
Width | 25 mm |
Inner Diameter | 160 mm |
B | 25 mm |
b | 16 mm |
B3 | 160 mm |
d1 | 182 mm |
d3 | 210 mm |
G | M 160x3 |
G | 160 mm |
h | 7 mm |
€113.75/ pieceexcl. VAT
€137.64incl. VAT
9 In stock - Estimated delivery date 04/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 04/11/2026€29.66/ pieceexcl. VAT
€35.89incl. VAT
6 In stock - Estimated delivery date 04/11/2026