SKF

SKF Lock ring MB 32

  • ERIKS:23766816
  • Manufacturer:7316577011732
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€29.66/ pieceexcl. VAT

€35.89incl. VAT

6 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
160 mm
Outer Diameter
217 mm
Thickness
2.5 mm
B
2.5 mm
d
160 mm
d1
182 mm
d2
217 mm
f
18 mm
M
154 mm
Alternatives
Product Image

Lock ring MB 32

  • Eriks:11551851

€23.73/ pieceexcl. VAT

€28.71incl. VAT

16 In stock - Estimated delivery date 04/11/2026