Lock Nut KM 32

  • ERIKS:11551898
Image 1
Overview

This lock nut with metric thread is engineered for secure bearing location on shafts. It features four spanner slots for efficient installation and removal. The design accommodates a lock washer ensuring stable fastening and minimising risk of loosening. Its construction supports repeatable use with a new lock washer. The product aligns with industry requirements for reliable shaft assembly.

Features
  • Four equally spaced slots allow quick installation and removal with standard spanners
  • Metric thread ensures compatibility with international shaft sizes and reduces inventory complexity
  • Reusable when paired with a new lock washer reducing long-term replacement costs
  • Lock washer compatibility prevents unintentional loosening improving operational reliability
Application & Usage
  • Used with bearings for precise shaft axial location
  • Ideal for machinery requiring frequent maintenance and component adjustments
  • Compatible with hydraulic mounting systems supporting heavy industrial equipment
Save to list

€113.75/ pieceexcl. VAT

€137.64incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 160x3
Outer Diameter
210 mm
Width
25 mm
d1
160 mm