Lock Nut KM 26

  • ERIKS:11551990
Image 1
Overview

This lock nut is designed for precise bearing location on shafts in industrial applications. It features a metric M130x2 thread and four equally spaced spanner slots for secure installation. The unit is compatible with lock washers to prevent unintentional loosening supporting stable and reliable fastening. Its robust construction allows for reuse with a new lock washer if undamaged.

Features
  • Metric M130x2 thread ensures accurate and secure bearing positioning on shafts
  • Four spanner slots provide straightforward installation and removal in tight assemblies
  • Reusable design with new lock washer reduces long-term maintenance costs
  • Lock washer compatibility prevents accidental loosening during operation
Application & Usage
  • Used with large industrial shafts requiring precise bearing location
  • Ideal for maintenance operations needing reusable fastening components
  • Compatible with machinery utilising metric threaded lock nuts
Save to list

€80.01/ pieceexcl. VAT

€96.81incl. VAT

17 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 130x2
Outer Diameter
165 mm
Width
21 mm
d1
130 mm