




€110.75/ pieceexcl. VAT
€134.01incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 125x2 |
Outer Diameter | 160 mm |
Width | 21 mm |
Inner Diameter | 125 mm |
B | 21 mm |
b | 12 mm |
B3 | 160 mm |
d1 | 148 mm |
d3 | 160 mm |
G | M 125x2 |
G | 125 mm |
h | 5 mm |
€75.23/ pieceexcl. VAT
€91.03incl. VAT
19 In stock - Estimated delivery date 04/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€17.25/ pieceexcl. VAT
€20.87incl. VAT
Estimated delivery date - 05/11/2026