




€17.25/ pieceexcl. VAT
€20.87incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 125 mm |
Outer Diameter | 170 mm |
Thickness | 2 mm |
B | 2 mm |
d | 125 mm |
d1 | 148 mm |
d2 | 170 mm |
f | 14 mm |
M | 120 mm |
€13.80/ pieceexcl. VAT
€16.70incl. VAT
21 In stock - Estimated delivery date 04/11/2026