Lock Nut KM 25

  • ERIKS:11552068
Image 1
Overview

This lock nut is designed for securing bearings onto shafts in industrial assemblies. It features a metric thread and is compatible with lock washers for enhanced retention. Four circumferential slots allow easy engagement with spanners for installation and removal. Reliable fastening is achieved through a simple and stable design. The nut is suitable for reuse when paired with a new lock washer.

Features
  • Metric thread ensures precise fitment to shaft dimensions reducing installation errors
  • Four equally spaced slots allow efficient engagement with standard spanners improving maintenance speed
  • Lock washer compatibility provides secure anti-loosening retention preventing operational failures
  • Reusable design supports cost savings by enabling multiple installation cycles with new washers
Application & Usage
  • Used with bearing assemblies on industrial shafts for reliable positioning
  • Ideal for machinery maintenance requiring repeated nut removal and secure reinstallation
  • Compatible with lock washers in precision shaft mounting applications
Save to list

€75.23/ pieceexcl. VAT

€91.03incl. VAT

19 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 125x2
Outer Diameter
160 mm
Width
21 mm
d1
125 mm