Lock Nut KM 24

  • ERIKS:11551988
Image 1
Overview

This lock nut is designed for locating bearings onto shafts in demanding industrial applications. It features a metric thread and four equally spaced slots for secure spanner engagement. The nut is intended for use with a lock washer to prevent unintentional loosening and allows for repeated use when undamaged. Its robust construction supports stability and ease of installation or removal.

Features
  • Metric thread ensures compatibility with a wide range of shaft sizes for versatile use
  • Four equally spaced slots enable secure and efficient spanner engagement during assembly
  • Lock washer compatibility minimises risk of loosening under dynamic conditions for reliable retention
  • Reusable design allows repeated installations reducing downtime and replacement costs
Application & Usage
  • Used with rolling bearings for accurate axial location on shafts
  • Ideal for heavy-duty industrial equipment requiring secure shaft fastening
  • Compatible with maintenance operations where frequent assembly and disassembly are necessary
Save to list

€66.08/ pieceexcl. VAT

€79.96incl. VAT

41 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 120x2
Outer Diameter
155 mm
Width
20 mm
d1
120 mm