Lock Nut KM 18

  • ERIKS:11552030
Image 1
Overview

This lock nut is designed for secure bearing location on shafts in industrial applications. Featuring a metric M90x2 thread and four spanner slots it enables precise fastening and simple installation. The lock nut is compatible with lock washers to prevent unintentional loosening and can be reused if undamaged. Its robust construction ensures stable reliable operation in demanding environments.

Features
  • Metric M90x2 thread provides accurate alignment for optimal bearing positioning
  • Four equally spaced spanner slots enable straightforward and efficient installation
  • Lock washer compatibility prevents unintentional loosening and improves operational safety
  • Reusable design with new lock washer reduces replacement costs and downtime
Application & Usage
  • Used with industrial shafts requiring secure bearing retention
  • Ideal for rotating assemblies in power transmission systems
  • Compatible with maintenance operations needing quick nut installation and removal
Save to list

32,88 €/ pieceexcl. VAT

39,78 €incl. VAT

55 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 90x2
Outer Diameter
120 mm
Width
16 mm
d1
90 mm