Lock Nut KM 13

  • ERIKS:11552061
Image 1
Overview

This lock nut with metric thread is designed for reliable bearing location on a shaft. It features four equally spaced slots for secure spanner engagement and is locked by a washer to prevent loosening. The component is suitable for reuse if undamaged allowing for efficient maintenance. Its precise dimensions support stable and consistent performance in demanding industrial settings.

Features
  • Four slots enable secure handling during installation reducing risk of tool slippage
  • Lock washer mechanism prevents unintentional loosening enhancing operational reliability
  • Metric thread ensures compatibility with standard industrial shafts streamlining component selection
  • Reusable with a new lock washer supporting cost-effective maintenance cycles
  • Robust construction maintains shaft positioning under varying operational loads
Application & Usage
  • Used with rolling bearings requiring precise shaft location
  • Ideal for equipment needing frequent assembly and disassembly
  • Compatible with metric threaded shaft systems in industrial machinery
Save to list

13,81 €/ pieceexcl. VAT

16,71 €incl. VAT

68 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 65x2
Outer Diameter
85 mm
Width
12 mm
d1
65 mm