




€2.41/ pieceexcl. VAT
€2.92incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 65 mm |
Outer Diameter | 92 mm |
Thickness | 1.5 mm |
B | 1.5 mm |
d | 65 mm |
d1 | 79 mm |
d2 | 92 mm |
f | 8 mm |
M | 62.5 mm |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
109 In stock - Estimated delivery date 13/11/2026