




€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 80 to 90 mm |
Wrench width | 3.1496 to 3.5433 in |
Length | 281 mm |
Material | Carbon steel |
Weight | 0.93 lb |
Weight | 420 g |
Norm | DIN 1810 |
Thickness | 8 |
Thickness | 0.315 in |
Length | 11.063 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€30.38/ pieceexcl. VAT
€36.76incl. VAT
Sold per: 5Min. order: 5
20 In stock - Estimated delivery date 16/11/2026€29.93/ pieceexcl. VAT
€36.22incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026€114.31/ pieceexcl. VAT
€138.32incl. VAT
21 In stock - Estimated delivery date 16/11/2026