SKF

SKF Infrared thermometer TKTL 21

  • ERIKS:14014655
  • Manufacturer:7316579297707
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Infrared thermometers are portable, lightweight instruments for safely measuring temperature at a distance. They are extremely user-friendly; simply aim and pull the trigger and the temperature is shown on the display. These robust instruments are equipped with a back-lit display and laser sighting. They are fitted with a bright LED illuminator to allow the application object to be seen even in poorly lit environments.
Save to list

€362.43/ pieceexcl. VAT

€438.54incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TKTL
Indication
LCD
Infrared measurement
Yes
Temperature range using infrared
from -60 to 760 °C
Weight
255.7 g
Temperature range using probe
from -64 to 1400 °C
Spare parts & accessories
Product Image

SKF Rotating probe TMDT 2-40

  • Eriks:24007530
  • Manufacturer:TMDT 2-40

€883.15/ pieceexcl. VAT

€1,068.61incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

SKF Right angle surface probe TMDT 2-33

  • Eriks:23770445
  • Manufacturer:TMDT 2-33

€275.95/ pieceexcl. VAT

€333.90incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

SKF Gas and liquid probe TMDT 2-34

  • Eriks:23770446
  • Manufacturer:TMDT 2-34

€182.11/ pieceexcl. VAT

€220.35incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

SKF Magnetic surface probe TMDT 2-31

  • Eriks:23770443
  • Manufacturer:TMDT 2-31

€238.23/ pieceexcl. VAT

€288.26incl. VAT

1 In stock - Estimated delivery date 05/11/2026