




€883.15/ pieceexcl. VAT
€1,068.61incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMDT |
Type | Rotating Probe |
Type | Air sensor |
Sensor type | NTC |
Specials | Rotating Probe With Roller Bearings |
Thermal element type K | Yes |
Weight | 280 g |