




€182.11/ pieceexcl. VAT
€220.35incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMDT |
Type | Gas and Liquid Probe |
Type | Surface sensor |
Sensor type | NTC |
Specials | Flexible Stainless Steel Shank |
Thermal element type K | Yes |
Weight | 60 g |