




€275.95/ pieceexcl. VAT
€333.90incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMDT |
Type | Right Angle Surface Probe |
Type | Plug-in sensor |
Sensor type | NTC |
Specials | Suitable for hard surfaces in heavy duty applications |
Thermal element type K | Yes |
Weight | 100 g |