






€2,639.48/ pieceexcl. VAT
€3,193.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMV..E |
Type | Hydraulic Nut |
Thread Size | Tr215x4 mm |
Outer Diameter | 300 mm |
Ring width | 44 mm |
Piston width | 8 mm |
Piston stroke | 9 mm |
Bore | 215 mm |
Inside piston diameter | 217 mm |
Outside Piston Diameter | 287 mm |
€2,170.28/ pieceexcl. VAT
€2,626.04incl. VAT
Estimated delivery date - 09/11/2026€3,173.08/ pieceexcl. VAT
€3,839.43incl. VAT
Estimated delivery date - 09/11/2026€2,069.08/ pieceexcl. VAT
€2,503.59incl. VAT
Estimated delivery date - 09/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 05/11/2026€42.27/ pieceexcl. VAT
€51.15incl. VAT
42 In stock - Estimated delivery date 05/11/2026€94.71/ pieceexcl. VAT
€114.60incl. VAT
29 In stock - Estimated delivery date 05/11/2026€2,041.48/ pieceexcl. VAT
€2,470.19incl. VAT
Estimated delivery date - 09/11/2026€221.67/ pieceexcl. VAT
€268.22incl. VAT
1 In stock - Estimated delivery date 05/11/2026