SKF

SKF Hydraulic pump 150MPa 728619 E

  • ERIKS:23759735
  • Manufacturer:7316571853499
Image 1
The SKF 728619 E is a two-stage pump suitable for use with SKF Supergrip Bolts and to mount bearings or components where a maximum pressure of 150 MPa is required.

• Oil container capacity 2 550 cm³
• Two stage pressure pumping
• Fitted with a pressure gauge
• Packed in a sturdy protective case

Applications
• SKF Supergrip Bolts
• All other oil injection applications where the maximum pressure is 150 MPa
• All sizes SKF Hydraulic Nuts
Save to list

€3,173.08/ pieceexcl. VAT

€3,839.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
728619
Release/Descent Control Valve
No
Relief valve
No
Directional control valve
No
Spare parts & accessories
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Dismounting fluid LHDF 900 5l

  • Eriks:23766654
  • Manufacturer:LHDF 900/5

€90.11/ pieceexcl. VAT

€109.03incl. VAT

16 In stock - Estimated delivery date 16/11/2026