




€2,041.48/ pieceexcl. VAT
€2,470.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 729124 |
Type | Hydraulic Pump |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | No |
Directional control valve | No |
Tank capacity | 0.25 l |
Max. operating pressure | 1000 bar |
Execution | Two stage |
Connection outlet | G 1/4 |
Options | THGD 100 Digital Pressure Gauge |
Code | 729124 DU |
Length | 385 |
Usable Oil Capacity | 250 |
Lever Force | 300 N |
€90.11/ pieceexcl. VAT
€109.03incl. VAT
16 In stock - Estimated delivery date 16/11/2026€200.51/ pieceexcl. VAT
€242.62incl. VAT
1 In stock - Estimated delivery date 16/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 16/11/2026