SKF

SKF Hydraulic pump with large oil container TMJL 100

  • ERIKS:23770609
  • Manufacturer:7316577745668
Image 1
The TMJL 100 pump is suitable for use with hydraulic nuts (smaller than or equal to HMV 92E) and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa (14 500 psi) is required. The pump is supplied with 3 000 mm (118 in) pressure hose, quick connect coupling and mating nipple, and pressure gauge. The pump is filled with SKF mounting fluidLHMF 300 and is supplied with an extra litre of fluid.
  • Oil container capacity 800 cm³ (48 in.³)
  • Fitted with a pressure gauge
  • Packed in a sturdy protective case
Applications
  • SKF hydraulic nuts smaller than or equal to HMV 92E
  • Oil injection applications where the maximum pressure is 100 MPa (14 500 psi)
  • Suitable with SKF hydraulic assisted pullers TMHP series
Special execution TMJL 100DU
TMJL 100 including THGD 100 digital pressure gauge for use with the SKF Drive-up Method.
Save to list

€2,170.28/ pieceexcl. VAT

€2,626.04incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMJL
Type
Hydraulic Pump TMJL 100
Type
Hand pump
Release/Descent Control Valve
No
Relief valve
No
Directional control valve
No
Tank capacity
0.8 l
Max. operating pressure
1000 bar
Execution
Two stage
Connection outlet
G 1/4
Options
TMJL 100DU Special Execution for Drive-up Method
Code
TMJL 100
Length
635
Usable Oil Capacity
800
Lever Force
320 N
Spare parts & accessories
Product Image

SKF Dismounting fluid LHDF 900 5l

  • Eriks:23766654
  • Manufacturer:LHDF 900/5

€90.11/ pieceexcl. VAT

€109.03incl. VAT

20 In stock - Estimated delivery date 26/10/2026
Log in to view priceLog in
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 26/10/2026