






€1,461.88/ pieceexcl. VAT
€1,768.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMV..E |
Type | Hydraulic Nut |
Thread Size | M 135x2 mm |
Outer Diameter | 204 mm |
Ring width | 38 mm |
Piston width | 6 mm |
Piston stroke | 5 mm |
Bore | 135 mm |
Inside piston diameter | 135.5 mm |
Outside Piston Diameter | 195 mm |
€3,173.08/ pieceexcl. VAT
€3,839.43incl. VAT
Estimated delivery date - 09/11/2026€2,069.08/ pieceexcl. VAT
€2,503.59incl. VAT
Estimated delivery date - 09/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 05/11/2026€2,170.28/ pieceexcl. VAT
€2,626.04incl. VAT
Estimated delivery date - 09/11/2026€42.27/ pieceexcl. VAT
€51.15incl. VAT
42 In stock - Estimated delivery date 05/11/2026€597.95/ pieceexcl. VAT
€723.52incl. VAT
1 In stock - Estimated delivery date 05/11/2026€252.03/ pieceexcl. VAT
€304.96incl. VAT
1 In stock - Estimated delivery date 05/11/2026€2,041.48/ pieceexcl. VAT
€2,470.19incl. VAT
Estimated delivery date - 09/11/2026