SKF

SKF Hydraulic nut metric thread HMV 11E

  • ERIKS:23765834
  • Manufacturer:7316577104700
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Mounting bearings on tapered seatings can be a difficult and time-consuming job. Using an SKF Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. Dismounting bearings mounted on either adapter or withdrawal sleeves can also be simplified by using an SKF Hydraulic Nut.
  • Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited.
  • A spare set of piston seals and maintenance kit is supplied as standard.
  • Nut supplied with a quick connection coupling to fit the SKF hydraulic pumps.
  • Nut equipped with two tommy bars and four mating holes on their front face to facilitate easy nut threading.
  • Nut equipped with eyebolts, allowing easy handling.
  • Nut equipped with two tommy bars and four mating holes on their front face to facilitate easy nut threading.
  • Nut has the starting position of the thread indicated, facilitating easy matching of thread positions on both the nut and mating thread.
Save to list

€1,067.15/ pieceexcl. VAT

€1,291.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMV..E
Type
Hydraulic Nut
Thread Size
M 55x2 mm
Outer Diameter
120 mm
Ring width
38 mm
Piston width
4 mm
Piston stroke
5 mm
Bore
55 mm
Inside piston diameter
55.5 mm
Outside Piston Diameter
109 mm
Alternatives
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Hydraulic pump with large oil container TMJL 100

  • Eriks:23770609
  • Manufacturer:TMJL 100

€2,170.28/ pieceexcl. VAT

€2,626.04incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Hydraulic pump TMJL 50

  • Eriks:24007631
  • Manufacturer:TMJL 50

€2,069.08/ pieceexcl. VAT

€2,503.59incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Hydraulic pump 150MPa 728619 E

  • Eriks:23759735
  • Manufacturer:728619 E

€3,173.08/ pieceexcl. VAT

€3,839.43incl. VAT

Estimated delivery date - 17/11/2026
Spare parts & accessories
Product Image

SKF TMCD 5P Vertical dial indicator (0–5 mm)

  • Eriks:23770441
  • Manufacturer:TMCD 5P

€597.95/ pieceexcl. VAT

€723.52incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF TMCD 10R Horizontal dial indicator (0–10 mm)

  • Eriks:23770440
  • Manufacturer:TMCD 10R

€221.67/ pieceexcl. VAT

€268.22incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF TMCD 1/2R Horizontal dial indicator (0–0.5 in.)

  • Eriks:24007525
  • Manufacturer:TMCD 1/2R

€252.03/ pieceexcl. VAT

€304.96incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€2,041.48/ pieceexcl. VAT

€2,470.19incl. VAT

Estimated delivery date - 17/11/2026