




€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 68 to 75 mm |
Wrench width | 2.6772 to 2.9528 in |
Length | 243 mm |
Material | Carbon steel |
Weight | 280 g |
Weight | 0.62 lb |
Norm | DIN 1810 |
Thickness | 7 |
Thickness | 0.2756 in |
Length | 9.5669 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€81.65/ pieceexcl. VAT
€98.80incl. VAT
Estimated delivery date - 17/11/2026€27.28/ pieceexcl. VAT
€33.01incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026€12.63/ pieceexcl. VAT
€15.28incl. VAT
4 In stock - Estimated delivery date 16/11/2026€11.88/ pieceexcl. VAT
€14.37incl. VAT
Estimated delivery date - 17/11/2026