




€81.65/ pieceexcl. VAT
€98.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 45x1.5 |
Outer Diameter | 70 mm |
Width | 22 mm |
Inner Diameter | 45 mm |
B | 22 mm |
b | 6 mm |
B3 | 22 mm |
d1 | 64 mm |
d3 | 70 mm |
d4 | 47 mm |
d5 | 60 mm |
G | M 45x1.5 |
G | 45 mm |
h | 2.5 mm |
M | 65 mm |
€55.46/ pieceexcl. VAT
€67.11incl. VAT
2 In stock - Estimated delivery date 16/11/2026€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 16/11/2026