




€12.63/ pieceexcl. VAT
€15.28incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 2.157x18" |
Outer Diameter | 75.54 mm |
Width | 12.954 mm |
Inner Diameter | 54.788 mm |
B | 12.954 mm |
b | 6.096 mm |
B3 | 12.954 mm |
d1 | 67.462 mm |
d3 | 75.54 mm |
h | 3.429 mm |
€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 16/11/2026€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 17/11/2026