




€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 105 to 105 mm |
Wrench width | 4.1339 to 4.1339 in |
Length | 284 mm |
Material | Carbon steel |
Weight | 420 g |
Weight | 0.93 lb |
Norm | DIN 1810 |
Thickness | 8 |
Thickness | 0.315 in |
Length | 11.1811 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€50.11/ pieceexcl. VAT
€60.63incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026€149.76/ pieceexcl. VAT
€181.21incl. VAT
1 In stock - Estimated delivery date 16/11/2026€48.17/ pieceexcl. VAT
€58.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026