




€149.76/ pieceexcl. VAT
€181.21incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 75x2 |
Outer Diameter | 105 mm |
Width | 28 mm |
Inner Diameter | 75 mm |
B | 28 mm |
b | 8 mm |
B3 | 75 mm |
d1 | 97 mm |
d3 | 105 mm |
d4 | 77 mm |
d5 | 93 mm |
G | M 75x2 |
G | 75 mm |
h | 3.5 mm |
M | 100 mm |
€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026