




€48.17/ pieceexcl. VAT
€58.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 3.137x12" |
Outer Diameter | 105.689 mm |
Width | 15.342 mm |
Inner Diameter | 79.68 mm |
B | 15.342 mm |
b | 9.144 mm |
B3 | 79.68 mm |
d1 | 97.638 mm |
d3 | 105.689 mm |
h | 3.429 mm |
€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026€14.59/ pieceexcl. VAT
€17.65incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026