SKF

SKF Extremely High Viscosity Grease With Solid Lubricants LGEV 2/50

  • ERIKS:23766610
  • Manufacturer:7316570624571
Image 1
Image 2
Image 1
Image 2
Overview

This extremely high viscosity bearing grease contains mineral oil lithium/calcium thickener and solid lubricants. It is designed for large spherical roller bearings subject to high loads and slow speeds. The formulation ensures mechanical stability water resistance and corrosion protection under harsh conditions. Suitable for scenarios involving severe vibrations and microslip.

Features
  • Contains solid lubricants to reduce friction and wear under heavy loads
  • Lithium/calcium thickener enhances mechanical stability and water resistance
  • High viscosity mineral base oil provides lasting lubrication at slow speeds
  • Corrosion protection properties extend bearing service life in challenging environments
  • NLGI grade 2 consistency ensures optimal application in large spherical roller bearings
Application & Usage
  • Used with large spherical roller bearings in heavy industrial equipment
  • Ideal for slow rotating shafts exposed to severe vibration
  • Compatible with applications requiring resistance to water and corrosion
Save to list

€1,977.08/ pieceexcl. VAT

€2,392.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGMT 2/0.4
Type
Bearing Grease
Alternatives

€205.11/ pieceexcl. VAT

€248.18incl. VAT

Estimated delivery date - 17/11/2026

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 13/11/2026

€18.39/ pieceexcl. VAT

€22.25incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 13/11/2026

€4,617.48/ pieceexcl. VAT

€5,587.15incl. VAT

Estimated delivery date - 17/11/2026